Flexible Carpenter Pencil, 7 In, Graphite

CH HANSON| Zoro #: G1442174| Mfr #: 10580

$5.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1442174 Mfr #: 10580
Features: Flexible, Never Needs Sharpening, Will Not Break In Your PocketIncludes: -
Length (In.): 7For Use With: -
Lead Type: Graphite CompositeItem: Carpenter Pencil
Point Type: AnyBody: Graphite Composite
Width (In.): 1/2Country of Origin (subject to change): United States

Product Description

Carpenter Pencil, Length 7 In, Width 1/2 In, Lead Type Graphite Composite, Point Type Any, Graphite Composite Body, Flexible, Never Needs Sharpening, Will Not Break In Your Pocket

Product Reviews

Save 15%. Sign up for Z-mail.