Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Interlocking Stencil Kit, 46 pcs.

  • Zoro #: G9508511
  • Mfr #: 10198

$13.59

Details
  • Overall Width: Varies with Character
  • Character Height: 6"
  • Material: Plastic
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

C.H. Hanson #10198 Specifications

  • Zoro #: G9508511
  • Mfr #: 10198
Overall Width: Varies with Character Character Height: 6"
Material: Plastic Color: Black
Thickness: 0.063" Overall Height: 7-1/4"
Includes: 46 Pieces Character Type: Letters, Numbers
Item: Stencil Kit Interlock: Yes
Character: Letters and Numbers Number of Pieces: 46
Country of Origin (subject to change): United States

Description

Stencil Kit, Character Height 6 In., Material Plastic, Thickness 0.063 In., Overall Height 7-1/4 In., Overall Width Varies with Character, Number of Pieces 46, Includes 46 Pieces, Color Black, Stencil Application General Purpose, Stencil Character A Thru Z, 0 Thru 9, Punctuation

Reviews of C.H. Hanson #10198