KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Interlocking Stncls, Numb & Letters, Brass

CH HANSON| Zoro #: G2459703| Mfr #: 10068

$30.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Stencil
Includes: A-Z, 1, 2, 3, 4, 5, 6, 7, 8, 9, (2) 0, Beginner, Plain Ender, Period Ender, (2) Spacers, Comma, Dash, Period
Character Type: Letters, Numbers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459703 Mfr #: 10068
Item: StencilIncludes: A-Z, 1, 2, 3, 4, 5, 6, 7, 8, 9, (2) 0, Beginner, Plain Ender, Period Ender, (2) Spacers, Comma, Dash, Period
Character Type: Letters, NumbersCharacter Height: 1"
Thickness: 0.012"Material: Brass
Character: Letters and NumbersInterlock: Yes
Country of Origin (subject to change): United States

Description

Stencil, Character Letters and Numbers, Character Height 1 In., Material Brass, Thickness 0.012 In., Character Type Letters, Numbers, Interlock Yes

Reviews