TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Interlocking Stncls, Numb & Letters, Brass

C.H. HANSON| Zoro #: G0356282| Mfr #: 10071

$44.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: BrassItem: StencilCharacter Height: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356282 Mfr #: 10071
Material: BrassItem: Stencil
Character Height: 2"Interlock: Yes
Includes: All Letters (26 Pieces A-Z), (1) Beginner, (1) Period Ender, (1) Comma, (1) Dash, (1) Period, (1) Apostrophe, (1) &, (1) 0-9Thickness: 0.012"
Character Type: Letters, NumbersCharacter: Letters and Numbers
Country of Origin (subject to change): United States

Description

Stencil, Character Letters and Numbers, Character Height 2 In., Material Brass, Thickness 0.012 In., Character Type Letters, Numbers, Interlock Yes

Reviews