We’re adding awesome to our website (so it’ll be down on Friday, June 22 from 2:00 am – 2:30 am). Head to our fantastic eBay store to order.
BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Interlocking Stncls, Numb & Letters, Brass

C.H. HANSON| Zoro #: G2207423| Mfr #: 10074

$90.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: StencilMaterial: BrassThickness: 0.012"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2207423 Mfr #: 10074
Item: StencilMaterial: Brass
Thickness: 0.012"Character: Letters and Numbers
Interlock: YesCharacter Type: Letters, Numbers
Includes: All Letters (26 Pieces A-Z), (1) Beginner, (1) Period Ender, (1) Comma, (1) Dash, (1) Period, (1) Apostrophe, (1) &, Numbers (0-9)Character Height: 4"
Country of Origin (subject to change): United States

Description

Stencil, Character Letters and Numbers, Character Height 4 In., Material Brass, Thickness 0.012 In., Character Type Letters, Numbers, Interlock Yes

Reviews