Shop Alternate Products
This Product is Discontinued
C.H. Hanson
Letter and Number Set, 1/8 In. H, Steel (Discontinued)
Mfr # 24005
Zoro # G5532974
Free Shipping & Returns
This Product is Discontinued
Key Features
- Character Height 1/8 in
- Material Steel
- Indication Character and Size are Marked on Thumb Side
- Shank Size Square 3/8 in
- Impression Letter Type Standard