Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Letter and Number Set, 3/8 In. H, Steel

  • Zoro #: G8527337
  • Mfr #: 20627

$85.17

Details
  • Impression Letter Type: Standard
  • Material: Steel
  • Item: Letter and Number Set
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

C.H. Hanson #20627 Specifications

  • Zoro #: G8527337
  • Mfr #: 20627
Impression Letter Type: Standard Material: Steel
Item: Letter and Number Set Case Material: Metal
Shank Size Square: 1/2" Character Height: 3/8"
Indication: Character and Size are Marked on Thumb Side Shank Length: 2-3/4"
Country of Origin (subject to change): United States

Description

Also available is a 5-piece, special character set that includes an arrow, plus sign, star, asterisk and pound sign. Take a look at the features for C.h. Hanson Letter and Number Set. Material: Steel, Character Height: 3/8".

Reviews of C.H. Hanson #20627