SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Letter Set, 1/2 In. H, Steel

C.H. HANSON| Zoro #: G0864647| Mfr #: 26400

$308.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Size Square: 3/4"Item: Letter SetShank Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0864647 Mfr #: 26400
Shank Size Square: 3/4"Item: Letter Set
Shank Length: 4"Indication: Marked with a Slash on Thumb Side
Material: SteelCase Material: Wood
Impression Letter Type: Low Stress Dot DesignIncludes: (27) Pieces - A thru Z and Ampersand
Standards: Atomic Energy SpecificationsCharacter Height: 1/2"
Country of Origin (subject to change): United States

Description

Letter Set, Character Height 1/2 In., Shank Length 4 In., Shank Size Square 3/4 In., Material Steel, Case Material Wood, Impression Letter Type Low Stress Dot Design, Indication Marked with a Slash on Thumb Side, Includes (27) Pieces - A thru Z and Ampersand, Standards Atomic Energy Specifications

Reviews