Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Letter Set, 1/8 In. H, Steel

C.H. HANSON | Zoro #: G5823736 | Mfr #: 22150

$66.31 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

C.H. Hanson #22150 Specifications

Zoro #: G5823736 Manufacturer #: 22150
Material: Steel Impression Letter Type: Standard
Shank Size Square: 3/8" Item: Letter Set
Shank Length: 2-3/4" Indication: Character and Size are Marked on Thumb Side
Character Height: 1/8" Case Material: Plastic
Country of Origin (subject to change): United States

Description

Letter Set, Character Height 1/8 In., Shank Length 2-3/4 In., Shank Size Square 3/8 In., Material Steel, Case Material Plastic, Impression Letter Type Standard

Reviews of C.H. Hanson #22150