BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lumber Crayon, Red, Up to 300 Deg F, PK12

C.H. HANSON| Zoro #: G1523207| Mfr #: 10382

$8.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: 1/2"Color: RedItem: Lumber Crayon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1523207 Mfr #: 10382
Tip Size: 1/2"Color: Red
Item: Lumber CrayonTemp. Range: up to 300 Degrees F
Tip Style: HexDry Time: 2 min.
Country of Origin (subject to change): China

Description

Lumber Crayons, Lumber Crayon, Reds, Marking Tool Surface Material Concrete, Metal, Wood, Max. Temp. 300 Degrees F, Marking Tool Tip Size Group Large, Marking Tool Tip Shape Hex, Marking Tool Base Material Clay, Tip Size 1/2 In., Red, Dry Time 2 min., Temp. Range Up to 300 Degrees F, Package Quantity 12

Reviews