SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Number Set, 1/2 In. H, Steel

C.H. HANSON| Zoro #: G1528222| Mfr #: 26181

$85.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelItem: Number SetCharacter Height: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528222 Mfr #: 26181
Material: SteelItem: Number Set
Character Height: 1/2"Shank Length: 4"
Standards: Government Specifications for Minimum Stress MarkingIncludes: (9) Pieces - 0 thru 8 with 6 Serving as 9
Shank Size Square: 3/4"Impression Letter Type: Low Stress Full Character
Case Material: PlasticIndication: Marked with a Slash on Thumb Side
Country of Origin (subject to change): United States

Description

Number Set, Character Height 1/2 In., Shank Length 4 In., Shank Size Square 3/4 In., Material Steel, Case Material Plastic, Impression Letter Type Low Stress Full Character, Indication Marked with a Slash on Thumb Side, Includes (9) Pieces - 0 thru 8 with 6 Serving as 9, Standards Government Specifications for Minimum Stress Marking

Reviews