Plumb Bob w/o String, 12 Oz, 5 In L, Steel

CH HANSON| Zoro #: G1000011| Mfr #: 45912

$6.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1000011 Mfr #: 45912
Finish: Nickel PlatedType: Without String
Item: Plumb BobCharacteristics: Solid Brass Screw Top Allows Easy Attachment and Centering of String
Construction: SteelSize: 12 oz., 5" L
Country of Origin (subject to change): China

Product Description

Plumb Bob, Without String, Size 12 Oz, 5 In L, Steel, Nickel Plated Finish, Solid Brass Screw Top Allows Easy Attachment and Centering of String

Product Reviews

Save 15%. Sign up for Z-mail.