Plumb Bob w/o String, 5 Oz, 4 In L, Steel

CH HANSON| Zoro #: G1190341| Mfr #: 45905

$4.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190341 Mfr #: 45905
Includes: -Laser Class: -
Finish: Nickel PlatedConstruction: Steel
Size: 5 oz., 4" LSelf-Leveling Time (Sec.): -
Item: Plumb BobPower Supply: -
Type: Without StringCharacteristics: Solid Brass Screw Top Allows Easy Attachment and Centering of String
Item: Plumb BobFinish: Nickel Plated
Size: 5 oz., 4" LIncludes: -
Country of Origin (subject to change): China

Product Description

Plumb Bob, Without String, Size 5 Oz, 4 In L, Steel, Nickel Plated Finish, Solid Brass Screw Top Allows Easy Attachment and Centering of String

Product Reviews

Save 15%. Sign up for Z-mail.