Plumb Bob w/o String, 8 Oz, 4 In L, Steel

CH HANSON| Zoro #: G2271543| Mfr #: 45908

$5.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2271543 Mfr #: 45908
Includes: -Laser Class: -
Finish: Nickel PlatedConstruction: Steel
Self-Leveling Time (Sec.): -Item: Plumb Bob
Power Supply: -Type: Without String
Characteristics: Solid Brass Screw Top Allows Easy Attachment and Centering of StringSize: 8 oz., 4" L
Country of Origin (subject to change): China

Product Description

Plumb Bob, Without String, Size 8 Oz, 4 In L, Steel, Nickel Plated Finish, Solid Brass Screw Top Allows Easy Attachment and Centering of String

Product Reviews

Save 15%. Sign up for Z-mail.