Shop Alternate Products
This Product is Discontinued
C.H. Hanson
Self-Adjusting Pliers, 9-1/2 In (Discontinued)
Mfr # 30900
Zoro # G2380892
This Product is Discontinued
Key Features
- Overall Length 9-1/2"
- Plier Jaw Style Straight Jaw
- Features Automatically Adjusts to Keep Jaws Parallel
- Material Investmest Cast
- Finish Nickel Plated