Square, Folding, 16in

CH HANSON| Zoro #: G0438636| Mfr #: 04516

$41.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0438636 Mfr #: 04516
Features: Positive Locking in Open Position, Collapses to Store in Tool BoxGraduations: 1/32"
Finish: Gold AnodizedSize: 16"
Material: AluminumItem: Folding A Square/Layout Tool
Country of Origin (subject to change): United States

Product Description

Layout Square, Folding, Length 16 Inches, Degrees 45, Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.