Stencil Set, Letters, Punctuation, Brass

CH HANSON| Zoro #: G2463657| Mfr #: 10031

$29.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2463657 Mfr #: 10031
Character Type: Letters, PunctuationIncludes: (1) A-Z, (1) Beginner, Period Ender, Comma, Dash, Period, Apostrophe, &
Material: BrassItem: Stencil Kit
Thickness: 0.012"Character: A Thru Z, Punctuation
Character Height: 2"Country of Origin (subject to change): United States

Product Description

Stencil Kit, Character A Thru Z, Punctuation, Character Height 2 In., Material Brass, Thickness 0.012 In., Character Type Letters, Punctuation
Save 15%. Sign up for Z-mail.