20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Stencil Set, Letters, Punctuation, Brass

CH HANSON| Zoro #: G1683324| Mfr #: 10036

$78.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683324 Mfr #: 10036
Includes: (1) A-Z, (1) Beginner, Period Ender, Comma, Dash, Period, Apostrophe, &Character Type: Letters, Punctuation
Character: A Thru Z, PunctuationMaterial: Brass
Thickness: 0.012"Item: Stencil Kit
Character Height: 6"Country of Origin (subject to change): United States

Product Description

Stencil Kit, Character A Thru Z, Punctuation, Character Height 6 In., Material Brass, Thickness 0.012 In., Character Type Letters, Punctuation

Product Reviews

Save 15%. Sign up for Z-mail.