KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stencil Set, Numbers, Brass

CH HANSON| Zoro #: G0957275| Mfr #: 10008

$7.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Stencil Kit
Includes: (1) Each 1 Through 9, (2) Zeros, (1) Hyphen, (1) Decimal Point, (2) Spacers For A
Character Type: Numbers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0957275 Mfr #: 10008
Item: Stencil KitIncludes: (1) Each 1 Through 9, (2) Zeros, (1) Hyphen, (1) Decimal Point, (2) Spacers For A
Character Type: NumbersCharacter Height: 1"
Thickness: 0.012"Material: Brass
Character: NumbersCountry of Origin (subject to change): United States

Description

Stencil Kit, Character Numbers, Character Height 1 In., Material Brass, Thickness 0.012 In., Character Type Numbers

Reviews