Stencil Set, Numbers, Brass

C.H. HANSON| Zoro #: G2404403| Mfr #: 10011

$15.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Stencil KitMaterial: BrassThickness: 0.012"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404403 Mfr #: 10011
Item: Stencil KitMaterial: Brass
Thickness: 0.012"Character: Numbers
Includes: (1) Each 1 Through 9, (2) Zeros, (1) Hyphen, (1) Decimal Point, (2) Spacers For ACharacter Type: Numbers
Character Height: 2"Country of Origin (subject to change): United States

Description

Stencil Kit, Character Numbers, Character Height 2 In., Material Brass, Thickness 0.012 In., Character Type Numbers

Reviews