Tongue and Groove Plier Set, Ergo, 2 Pcs.

CH HANSON| Zoro #: G0964126| Mfr #: 80530

$27.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0964126 Mfr #: 80530
Spring Return: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: ErgonomicIncludes: Mfr. No. 9XDV1, 9XKH4 Self Adjusting Pliers
Handle Color: Black/YellowNumber of Pieces: 2
Material: SteelItem: Tongue and Groove Plier Set
ESD Safe: NoStandards: ASME
Country of Origin (subject to change): China

Product Description

Auto Grip Groove Pliers Set, Number of Pieces 2, Includes Nos. 9XDV1 and G2380892, Jaw Length 3/4, 1-1/8 In., Max. Jaw Opening 1, 1-1/2 In., Handle Type Dipped, Material Investmest Cast

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.