Shielded Continuous Flex Data Cable 14 pr Conductor GY

CHAINFLEX| Zoro #: G0702554| Mfr #: CF211-02-14-02-100

$727.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Material: PVC
Temp. Range: 23 Degrees to 158 Degrees F
Conductor Size: 24 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702554 Mfr #: CF211-02-14-02-100
Jacket Material: PVCTemp. Range: 23 Degrees to 158 Degrees F
Conductor Size: 24 AWGLength: 100 ft.
Standards: cRUus/ CEItem: Continuous Flexing Data Cable
Number of Conductors: 14 pr.Jacket Color: Gray
Shielded / Unshielded: ShieldedNominal Outside Dia.: 0.53"
Country of Origin (subject to change): Germany

Description

Continuous Flexing Data Cable, Number of Conductors 14 pr., Shielded, Length 100 ft., Jacket Color Gray, Conductor Size 24 AWG, Nominal Outside Dia. 0.53 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

Reviews