Shielded Continuous Flex Data Cable 1 pr Conductor GY

CHAINFLEX| Zoro #: G0765265| Mfr #: CF211-02-01-02-100

$129.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0765265 Mfr #: CF211-02-01-02-100
Jacket Material: PVCStandards: cRUus/ CE
Length: 100 ft.Jacket Color: Gray
Item: Continuous Flexing Data CableShielded / Unshielded: Shielded
Temp. Range: 23 Degrees to 158 Degrees FNominal Outside Dia.: 0.20"
Number of Conductors: 1 pr.Country of Origin (subject to change): Germany

Product Description

Continuous Flexing Data Cable, Number of Conductors 1 pr., Shielded, Length 100 ft., Jacket Color Gray, Nominal Outside Dia. 0.20 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

Product Reviews

Save 15%. Sign up for Z-mail.