Shielded Continuous Flex Data Cable 1 pr Conductor GY

CHAINFLEX| Zoro #: G1595587| Mfr #: CF211-05-01-02-100

$151.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.22"
Conductor Size: 20 AWG
Jacket Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595587 Mfr #: CF211-05-01-02-100
Nominal Outside Dia.: 0.22"Conductor Size: 20 AWG
Jacket Color: GrayLength: 100 ft.
Jacket Material: PVCTemp. Range: 23 Degrees to 158 Degrees F
Shielded / Unshielded: ShieldedStandards: cRUus/ CE
Number of Conductors: 1 pr.Item: Continuous Flexing Data Cable
Country of Origin (subject to change): Germany

Description

Continuous Flexing Data Cable, Number of Conductors 1 pr., Shielded, Length 100 ft., Jacket Color Gray, Nominal Outside Dia. 0.22 In., Temp. Range 23 Degrees to 158 Degrees F, Standards cRUus/ CE, Jacket Material PVC

Reviews