KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK

CHAINFLEX| Zoro #: G1968924| Mfr #: CF31-40-04-100

$851.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.55"
Jacket Color: Black
Jacket Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1968924 Mfr #: CF31-40-04-100
Nominal Outside Dia.: 0.55"Jacket Color: Black
Jacket Material: PVCWire Size: 12 AWG
Max. Voltage: 1000VConductor Material: Copper
Temp. Range: 23 Degrees to 158 Degrees FItem: Continuous Flexing Power Cable
Number of Conductors: 4Features: Oil Resistant and Flame Resistant
Shielded / Unshielded: ShieldedMax. Amps: 41
Min. Bend Radius: 7.5 x O.D.Standards: cRUus/ CE
Wire Color: Black with White Numbers, (1) Green/YellowSpool Length: 100 ft.
Country of Origin (subject to change): Germany

Description

Continuous Flexing Power Cable, Wire Size 12 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 41, Max. Voltage 1000V, Nominal Outside Dia. 0.55 In., Jacket Color Black, Wire Color Black with White Numbers, (1) Green/Yellow, Min. Bend Radius 7.5 x O.D., Shielded, Conductor Material Copper, Jacket Material PVC, Temp. Range 23 Degrees to 158 Degrees F, Features Oil Resistant and Flame Resistant, Standards cRUus/ CE

Reviews