Chainflex
18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY
Mfr # CF130US-07-07-100
Zoro # G0583931
Free Shipping & Returns
$345.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 7
- Length 100 ft
- Shielding Unshielded
- Jacket Color Gray
Explore More Products
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY CF140US-25-04-25
- CHAINFLEX Data Cable, PVC, 0.43 in dia, Silver Gray CF211-05-05-02
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY CF130US-15-04-25
- CHAINFLEX 24 AWG 4 Conductor Bus Drop Cable 30V 5A VT CFBUS-020-1
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY CF130US-07-18-100
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 300V BL CF9-07-25-1
- CHAINFLEX Control Cable, Copper, 16 AWG, Slate Gray CF9-UL-15-05
- CHAINFLEX Control Cable, Copper, 18 AWG, Jet Black CF881-07-02
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Tray Cable 600V GY CF130US-07-12
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY E1042S.18.10
- CAROL 18 AWG 7 Conductor Stranded Multi-Conductor Cable GY C2421A
- Chainflex Electrical Wire & Cable