18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY

CHAINFLEX| Zoro #: G1791054| Mfr #: CF130US-07-04-100

$165.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Oil Resistant and Flame Resistant
Wire and Cable Item: Tray Cable
Temp. Range: 23 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791054 Mfr #: CF130US-07-04-100
Features: Oil Resistant and Flame ResistantWire and Cable Item: Tray Cable
Temp. Range: 23 Degrees to 176 Degrees FJacket Material (Wire and Cable): PVC
Conductor Material: Bare CopperMax. Voltage: 600V
Max. Amps: 14Jacket Color: Gray
Nominal Outside Dia.: 0.33"Standards: UL TC/ MTW CSA AWM FT4/ CE
Spool Length: 100 ft.Cable Type (Wire and Cable): Continuous Flexing
Wire Color: Black with White Numbers, (1) Green/YellowWire Size (Wire and Cable): 18 AWG
Item: Continuous Flexing Tray CableNumber of Conductors: 4
Country of Origin (subject to change): United States

Description

Continuous Flexing Tray Cable, Number of Conductors 4, Wire Size (Wire and Cable) 18 AWG, Cable Type (Wire and Cable) Continuous Flexing, Jacket Material (Wire and Cable) PVC, Wire Color Black with White Numbers, (1) Green/Yellow, Conductor Material Bare Copper, Spool Length 100 ft., Nominal Outside Dia. 0.33 In., Jacket Color Gray, Max. Amps 14, Max. Voltage 600V, Temp. Range 23 Degrees to 176 Degrees F, Features Oil Resistant and Flame Resistant, Standards UL TC/ MTW CSA AWM FT4/ CE

Reviews