KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY

CHAINFLEX| Zoro #: G0857622| Mfr #: CF130US-40-04-100

$446.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jacket Material (Wire and Cable): PVC
Cable Type (Wire and Cable): Continuous Flexing
Nominal Outside Dia.: 0.49"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857622 Mfr #: CF130US-40-04-100
Jacket Material (Wire and Cable): PVCCable Type (Wire and Cable): Continuous Flexing
Nominal Outside Dia.: 0.49"Jacket Color: Gray
Conductor Material: CopperTemp. Range: 23 Degrees to 176 Degrees F
Item: Continuous Flexing Tray CableNumber of Conductors: 4
Features: Oil Resistant and Flame ResistantWire and Cable Item: Tray Cable
Max. Amps: 30Wire Color: Black with White Numbers, (1) Green/Yellow
Spool Length: 100 ft.Standards: UL TC/ MTW CSA AWM FT4/ CE
Max. Voltage: 600VWire Size (Wire and Cable): 12 AWG
Country of Origin (subject to change): United States

Description

Continuous Flexing Tray Cable, Number of Conductors 4, Wire Size (Wire and Cable) 12 AWG, Cable Type (Wire and Cable) Continuous Flexing, Jacket Material (Wire and Cable) PVC, Wire Color Black with White Numbers, (1) Green/Yellow, Conductor Material Copper, Spool Length 100 ft., Nominal Outside Dia. 0.49 In., Jacket Color Gray, Max. Amps 30, Max. Voltage 600V, Temp. Range 23 Degrees to 176 Degrees F, Features Oil Resistant and Flame Resistant, Standards UL TC/ MTW CSA AWM FT4/ CE

Reviews