BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

18 AWG 25 Conductor Continuous Flex Tray Cable 600V GY

CHAINFLEX| Zoro #: G2413284| Mfr #: CF130US-07-25-100

$633.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spool Length: 100 ft.Max. Amps: 6Nominal Outside Dia.: 0.69"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413284 Mfr #: CF130US-07-25-100
Spool Length: 100 ft.Max. Amps: 6
Nominal Outside Dia.: 0.69"Temp. Range: 23 Degrees to 176 Degrees F
Features: Oil Resistant and Flame ResistantJacket Material (Wire and Cable): PVC
Jacket Color: GrayNumber of Conductors: 25
Cable Type (Wire and Cable): Continuous FlexingWire and Cable Item: Tray Cable
Wire Size (Wire and Cable): 18 AWGConductor Material: Bare Copper
Item: Continuous Flexing Tray CableWire Color: Black with White Numbers, (1) Green/Yellow
Max. Voltage: 600VStandards: UL TC/ MTW CSA AWM FT4/ CE
Country of Origin (subject to change): United States

Description

Continuous Flexing Tray Cable, Number of Conductors 25, Wire Size - Wire and Cable 18 AWG, Cable Type - Wire and Cable Continuous Flexing, Jacket Material - Wire and Cable PVC, Wire Color Black with White Numbers, (1) Green/Yellow, Shielded / Unshielded Unshielded, Conductor Material Bare Copper, Spool Length 100 ft., Nominal Outside Dia. 0.69 In., Jacket Color Gray, Max. Amps 6, Max. Voltage 600V, Temp. Range 23 Degrees to 176 Degrees F, Features Oil Resistant and Flame Resistant

Reviews