Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

18 AWG 12 Conductor Continuous Flex Tray Cable 600V GY

CHAINFLEX | Zoro #: G0920683 | Mfr #: CF130US-07-12-100

$ 425.79 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Chainflex #CF130US-07-12-100 Specifications

Zoro #: G0920683 Mfr #: CF130US-07-12-100
Number of Conductors: 12 Conductor Material: Bare Copper
Item: Continuous Flexing Tray Cable Nominal Outside Dia.: 0.50"
Standards: UL TC/ MTW CSA AWM FT4/ CE Wire Color: Black with White Numbers, (1) Green/Yellow
Max. Voltage: 600V Cable Type (Wire and Cable): Continuous Flexing
Wire and Cable Item: Tray Cable Features: Oil Resistant and Flame Resistant
Spool Length: 100 ft. Max. Amps: 7
Temp. Range: 23 Degrees to 176 Degrees F Jacket Color: Gray
Jacket Material (Wire and Cable): PVC Wire Size (Wire and Cable): 18 AWG
Country of Origin (subject to change): United States

Description

Continuous Flexing Tray Cable, Number of Conductors 12, Wire Size - Wire and Cable 18 AWG, Cable Type - Wire and Cable Continuous Flexing, Jacket Material - Wire and Cable PVC, Wire Color Black with White Numbers, (1) Green/Yellow, Shielded / Unshielded Unshielded, Conductor Material Bare Copper, Spool Length 100 ft., Nominal Outside Dia. 0.50 In., Jacket Color Gray, Max. Amps 7, Max. Voltage 600V, Temp. Range 23 Degrees to 176 Degrees F, Features Oil Resistant and Flame Resistant

Reviews