SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

18 AWG 12 Conductor Continuous Flex Tray Cable 600V GY

CHAINFLEX| Zoro #: G1337761| Mfr #: CF140US-07-12-100

$538.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.58"Item: Continuous Flexing Tray CableWire and Cable Item: Tray Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337761 Mfr #: CF140US-07-12-100
Nominal Outside Dia.: 0.58"Item: Continuous Flexing Tray Cable
Wire and Cable Item: Tray CableWire Size (Wire and Cable): 18 AWG
Wire Color: Black with White Numbers, (1) Green/YellowFeatures: Oil Resistant and Flame Resistant
Conductor Material: CopperMax. Amps: 7
Jacket Material (Wire and Cable): PVCCable Type (Wire and Cable): Continuous Flexing
Temp. Range: 23 Degrees to 176 Degrees FNumber of Conductors: 12
Standards: UL TC/ MTW CSA AWM FT4/ CEJacket Color: Gray
Max. Voltage: 600VSpool Length: 100 ft.
Country of Origin (subject to change): United States

Description

Continuous Flexing Tray Cable, Number of Conductors 12, Wire Size - Wire and Cable 18 AWG, Cable Type - Wire and Cable Continuous Flexing, Jacket Material - Wire and Cable PVC, Wire Color Black with White Numbers, (1) Green/Yellow, Shielded / Unshielded Shielded, Conductor Material Copper, Spool Length 100 ft., Nominal Outside Dia. 0.58 In., Jacket Color Gray, Max. Amps 7, Max. Voltage 600V, Temp. Range 23 Degrees to 176 Degrees F, Features Oil Resistant and Flame Resistant

Reviews