BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY

CHAINFLEX| Zoro #: G0394283| Mfr #: CF130US-15-12-100

$386.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Color: Black with White Numbers, (1) Green/YellowWire Size (Wire and Cable): 16 AWGMax. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394283 Mfr #: CF130US-15-12-100
Wire Color: Black with White Numbers, (1) Green/YellowWire Size (Wire and Cable): 16 AWG
Max. Voltage: 600VConductor Material: Bare Copper
Nominal Outside Dia.: 0.56"Item: Continuous Flexing Tray Cable
Spool Length: 100 ft.Standards: UL TC/ MTW CSA AWM FT4/ CE
Wire and Cable Item: Tray CableCable Type (Wire and Cable): Continuous Flexing
Jacket Material (Wire and Cable): PVCTemp. Range: 23 Degrees to 176 Degrees F
Jacket Color: GrayMax. Amps: 9
Number of Conductors: 12Features: Oil Resistant and Flame Resistant
Country of Origin (subject to change): United States

Description

Continuous Flexing Tray Cable, Number of Conductors 12, Wire Size - Wire and Cable 16 AWG, Cable Type - Wire and Cable Continuous Flexing, Jacket Material - Wire and Cable PVC, Wire Color Black with White Numbers, (1) Green/Yellow, Shielded / Unshielded Unshielded, Conductor Material Bare Copper, Spool Length 100 ft., Nominal Outside Dia. 0.56 In., Jacket Color Gray, Max. Amps 9, Max. Voltage 600V, Temp. Range 23 Degrees to 176 Degrees F, Features Oil Resistant and Flame Resistant

Reviews