Chainflex
16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY
Mfr # CF140US-15-12-100
Zoro # G0795514
Free Shipping & Returns
$1,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 12
- Length 100 ft
- Shielding Shielded
- Jacket Color Gray
Explore More Products
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN CF5-15-05-25
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 300V GY CF77-UL-25-04-1
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V BL CF10-07-07-1
- CHAINFLEX 24 AWG 4 Conductor Bus Drop Cable 30V 5A VT CFBUS-020-1
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Tray Cable 600V GY CF130US-15-04-100
- CHAINFLEX Shielded Continuous Flex Data Cable 14 pr Conductor GY CF211-02-14-02-25
- CHAINFLEX Measuring System Cable, 50 V, 0.37 in dia. CF11-033-D
- CHAINFLEX 20 AWG 18 Conductor Continuous Flex Control Cable 600V GN CF6-05-18-100
- CHAINFLEX Control Cable, Copper, 17 AWG, Steel Blue CF9-10-25
- BERGEN INDUSTRIES A/C Whip 1/2" x 4FT.10/3 Non-Metallic L BACWNM1043
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BN 87-9001
- Chainflex Electrical Wire & Cable