Chainflex
16 AWG 12 Conductor Continuous Flex Control Cable 600V GN
Mfr # CF6-15-12-100
Zoro # G1680971
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 12
- Length 100 ft
- Shielding Shielded
- Jacket Color Green
Explore More Products
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF30-25-04-100
- CHAINFLEX Pneumatic Tubing, PUR, 0.16 in dia, Bl CAPU-I-02
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Control Cable 300V BL CF9-40-04-1
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 300V GY CF77-UL-25-04-1
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Tray Cable 600V GY CF130US-15-18-100
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V GY CF77-UL-05-12-100
- CHAINFLEX Control Cable, Copper, 17 AWG, Jet Black CF890-10-18
- CHAINFLEX Shielded Continuous Flex Data Cable 4 pr Conductor GY CF211-05-04-02-100
- CHAINFLEX Control Cable, Copper, 18 AWG, Silver Gray CF140-07-07
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY CF130US-15-12
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD 87-5000
- Chainflex Electrical Wire & Cable