18 AWG 4 Conductor Continuous Flex Control Cable 600V GN

CHAINFLEX| Zoro #: G1891531| Mfr #: CF5-07-04-100

$133.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.28"
Jacket Color: Green
Jacket Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891531 Mfr #: CF5-07-04-100
Nominal Outside Dia.: 0.28"Jacket Color: Green
Jacket Material: PVCWire Size: 18 AWG
Max. Voltage: 600VConductor Material: Copper
Temp. Range: 23 Degrees to 158 Degrees FItem: Continuous Flexing Control Cable
Number of Conductors: 4Features: Oil Resistant and Flame Resistant
Shielded / Unshielded: UnshieldedMax. Amps: 12
Min. Bend Radius: 7.5 x O.D.Standards: cRUus/ CE
Wire Color: Black with White Numbers, (1) Green/YellowSpool Length: 100 ft.
Country of Origin (subject to change): Germany

Description

Continuous Flexing Control Cable, Wire Size 18 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 12, Max. Voltage 600V, Nominal Outside Dia. 0.28 In., Jacket Color Green, Wire Color Black with White Numbers, (1) Green/Yellow, Min. Bend Radius 7.5 x O.D., Unshielded, Conductor Material Copper, Jacket Material PVC, Temp. Range 23 Degrees to 158 Degrees F, Features Oil Resistant and Flame Resistant, Standards cRUus/ CE

Reviews