16 AWG 4 Conductor Continuous Flex Control Cable 600V GN

CHAINFLEX| Zoro #: G2009856| Mfr #: CF6-15-04-100

$491.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Oil Resistant and Flame Resistant
Temp. Range: 23 Degrees to 158 Degrees F
Standards: cRUus/ CE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2009856 Mfr #: CF6-15-04-100
Features: Oil Resistant and Flame ResistantTemp. Range: 23 Degrees to 158 Degrees F
Standards: cRUus/ CEConductor Material: Copper
Max. Voltage: 600VMax. Amps: 18
Jacket Color: GreenShielded / Unshielded: Shielded
Nominal Outside Dia.: 0.41"Wire Size: 16 AWG
Jacket Material: PVCSpool Length: 100 ft.
Wire Color: Black with White Numbers, (1) Green/YellowMin. Bend Radius: 7.5 x O.D.
Item: Continuous Flexing Control CableNumber of Conductors: 4
Country of Origin (subject to change): Germany

Description

Continuous Flexing Control Cable, Wire Size 16 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 18, Max. Voltage 600V, Nominal Outside Dia. 0.41 In., Jacket Color Green, Wire Color Black with White Numbers, (1) Green/Yellow, Min. Bend Radius 7.5 x O.D., Shielded, Conductor Material Copper, Jacket Material PVC, Temp. Range 23 Degrees to 158 Degrees F, Features Oil Resistant and Flame Resistant, Standards cRUus/ CE

Reviews