Control Cable, 18 C, Jet Black, PUR, 600 V, Order by the Foot (Discontinued)
- Mfr # CF891-15-18
- Zoro # G608396465
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF891-15-18
Zoro #
G608396465
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
12.5 x OD
Conductor Size
16 AWG
Minimum Bend Radius Factor - Fixed
7 x OD
Outside Diameter
0.73 in
Minimum Bend Radius Factor - Flexible
10 x OD
Details
Item
Control Cable
Number of Conductors
18
Jacket Material
PUR
Jacket Color
Jet Black
Voltage
600 V
Conductor Material
Copper
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01560, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, PV 3.10.7 Status 1992
Minimum Operating Temperature - Fixed
-58 Degrees F
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature - Flexible
-40 Degrees F
Product Type
Control Cable
Includes Ground
Yes
Conductor Color Code
Black/White, Green/Yellow
Maximum Acceleration
65.6 m/sq sec
Shielding
Shielded
Maximum Velocity - Unsupported
10 fps
Resistance Properties
Flame Retardant, Oil and Grease Resistant, UV/Sunlight Resistant
Cable Series
CF891
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 16 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.