PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

20 AWG 18 Conductor Continuous Flex Control Cable 600V GN

CHAINFLEX| Zoro #: G1319893| Mfr #: CF6-05-18-100

$878.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.59"Item: Continuous Flexing Control CableWire Color: Black with White Numbers, (1) Green/Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1319893 Mfr #: CF6-05-18-100
Nominal Outside Dia.: 0.59"Item: Continuous Flexing Control Cable
Wire Color: Black with White Numbers, (1) Green/YellowFeatures: Oil Resistant and Flame Resistant
Wire Size: 20 AWGConductor Material: Copper
Max. Amps: 4Jacket Material: PVC
Shielded / Unshielded: ShieldedTemp. Range: 23 Degrees to 158 Degrees F
Number of Conductors: 18Standards: cRUus/ CE
Jacket Color: GreenMax. Voltage: 600V
Min. Bend Radius: 7.5 x O.D.Spool Length: 100 ft.
Country of Origin (subject to change): Germany

Description

Continuous Flexing Control Cable, Wire Size 20 AWG, Number of Conductors 18, Spool Length 100 ft., Max. Amps 4, Max. Voltage 600V, Nominal Outside Dia. 0.59 In., Jacket Color Green, Wire Color Black with White Numbers, (1) Green/Yellow, Min. Bend Radius 7.5 x O.D., Shielded, Conductor Material Copper, Jacket Material PVC, Temp. Range 23 Degrees to 158 Degrees F, Features Oil Resistant and Flame Resistant, Standards cRUus/ CE

Reviews