Flexing Control Cable, 0.71 in O.D., 18AWG

CHAINFLEX |Zoro #: G0725304|Mfr #: CF6-07-24-100

$1,400.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0725304 Mfr #: CF6-07-24-100
Standards: cRUus/ CEWire Color: Black with White Numbers, (1) Green/Yellow
Jacket Color: GreenMax. Voltage: 600V
Jacket Material: PVCFeatures: Oil Resistant and Flame Resistant
Item: Continuous Flexing Control CableMin. Bend Radius: 7.5 x O.D.
Conductor Material: CopperSpool Length: 100 ft.
Temp. Range: 23 Degrees to 158 Degrees FNumber of Conductors: 25
Max. Amps: 5Shielded / Unshielded: Shielded
Nominal Outside Dia.: 0.71"Wire Size: 18 AWG
Country of Origin (subject to change): Germany

Product Description

Continuous Flexing Control Cable, Wire Size 18 AWG, Number of Conductors 25, Spool Length 100 ft., Max. Amps 5, Max. Voltage 600V, Nominal Outside Dia. 0.71 In., Jacket Color Green, Wire Color Black with White Numbers, (1) Green/Yellow, Min. Bend Radius 7.5 x O.D., Shielded, Conductor Material Copper, Jacket Material PVC, Temp. Range 23 Degrees to 158 Degrees F, Features Oil Resistant and Flame Resistant, Standards cRUus/ CE

Product Reviews

Save 15% when you sign up for Z-mail.