Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

16 AWG 25 Conductor Continuous Flex Control Cable 600V GN

  • Zoro #: G0541895
  • Mfr #: CF6-15-25-100

$1,791.99

  • Number of Conductors: 25
  • Conductor Material: Copper
  • Spool Length: 100 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chainflex #CF6-15-25-100 Specifications

  • Zoro #: G0541895
  • Mfr #: CF6-15-25-100
Number of Conductors: 25 Conductor Material: Copper
Spool Length: 100 ft. Max. Amps: 7
Shielded / Unshielded: Shielded Wire Color: Black with White Numbers, (1) Green/Yellow
Jacket Material: PVC Max. Voltage: 600V
Jacket Color: Green Features: Oil Resistant and Flame Resistant
Wire Size: 16 AWG Nominal Outside Dia.: 0.96"
Temp. Range: 23 Degrees to 158 Degrees F Standards: cRUus/ CE
Item: Continuous Flexing Control Cable Min. Bend Radius: 7.5 x O.D.
Length: 100 ft. Temp. Rating: 23 Degrees to 158 Degrees F
Voltage: 600V Special Features: Oil Resistant and Flame Resistant
Shielding: Shielded Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Continuous Flexing Control Cable, Wire Size 16 AWG, Number of Conductors 25, Length 100 ft., Voltage 600V, Nominal Outside Dia. 0.96 In., Jacket Color Green, Wire Color Black with White Numbers, (1) Green/Yellow, Min. Bend Radius 7.5 x O.D., Shielding Shielded, Conductor Material Copper, Jacket Material PVC, Temp. Rating 23 Degrees to 158 Degrees F

Reviews of Chainflex #CF6-15-25-100