KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

26 AWG Unshielded Continuous Flex Ethernet Cable 100 ft. VT

CHAINFLEX| Zoro #: G2133555| Mfr #: CF14US-02-04-02-100

$280.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Continuous Flexing Ethernet Cable
Jacket Color: Violet
Shielded / Unshielded: Shielded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133555 Mfr #: CF14US-02-04-02-100
Item: Continuous Flexing Ethernet CableJacket Color: Violet
Shielded / Unshielded: ShieldedJacket Material: PUR
Wire Size: 26 AWGLength: 100 ft.
Standards: RU/ CSA/ CECategory Type: 5
Country of Origin (subject to change): United States

Description

Continuous Flexing Ethernet Cable, Category Type 5, Unshielded, Length 100 ft., Jacket Color Violet, Jacket Material PUR, Wire Size 26 AWG, Standards RU/ CSA/ CE

Reviews