BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK

CHAINFLEX| Zoro #: G1463585| Mfr #: CF31-60-04-100

$1114.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Color: Black with White Numbers, (1) Green/YellowMin. Bend Radius: 7.5 x O.D.Max. Voltage: 1000V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463585 Mfr #: CF31-60-04-100
Wire Color: Black with White Numbers, (1) Green/YellowMin. Bend Radius: 7.5 x O.D.
Max. Voltage: 1000VConductor Material: Copper
Nominal Outside Dia.: 0.67"Shielded / Unshielded: Shielded
Item: Continuous Flexing Power CableSpool Length: 100 ft.
Standards: cRUus/ CEJacket Material: PVC
Temp. Range: 23 Degrees to 158 Degrees FJacket Color: Black
Max. Amps: 53Number of Conductors: 4
Features: Oil Resistant and Flame ResistantWire Size: 10 AWG
Country of Origin (subject to change): Germany

Description

Continuous Flexing Power Cable, Wire Size 10 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 53, Max. Voltage 1000V, Nominal Outside Dia. 0.67 In., Jacket Color Black, Wire Color Black with White Numbers, (1) Green/Yellow, Min. Bend Radius 7.5 x O.D., Shielded, Conductor Material Copper, Jacket Material PVC, Temp. Range 23 Degrees to 158 Degrees F, Features Oil Resistant and Flame Resistant, Standards cRUus/ CE

Reviews