BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK

CHAINFLEX| Zoro #: G1297965| Mfr #: CF30-40-04-100

$545.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spool Length: 100 ft.Max. Amps: 41Min. Bend Radius: 7.5 x O.D.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297965 Mfr #: CF30-40-04-100
Spool Length: 100 ft.Max. Amps: 41
Min. Bend Radius: 7.5 x O.D.Temp. Range: 23 Degrees to 158 Degrees F
Nominal Outside Dia.: 0.47"Shielded / Unshielded: Unshielded
Features: Oil Resistant and Flame ResistantJacket Color: Black
Number of Conductors: 4Conductor Material: Copper
Item: Continuous Flexing Power CableWire Color: Black with White Numbers, (1) Green/Yellow
Wire Size: 12 AWGMax. Voltage: 1000V
Standards: cRUus/ CEJacket Material: PVC
Country of Origin (subject to change): Germany

Description

Continuous Flexing Power Cable, Wire Size 12 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 41, Max. Voltage 1000V, Nominal Outside Dia. 0.47 In., Jacket Color Black, Wire Color Black with White Numbers, (1) Green/Yellow, Min. Bend Radius 7.5 x O.D., Unshielded, Conductor Material Copper, Jacket Material PVC, Temp. Range 23 Degrees to 158 Degrees F, Features Oil Resistant and Flame Resistant, Standards cRUus/ CE

Reviews