1P Standard Plug In Circuit Breaker 15A 120VAC

CHALLENGER| Zoro #: G1035221| Mfr #: UBITBA115R

$20.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.50"
Series: UBITB, Type A
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035221 Mfr #: UBITBA115R
Width: 0.50"Series: UBITB, Type A
AC Voltage Rating: 120VACDC Voltage Rating: Not Rated
Length: 3.35"Circuit Breaker Type: Standard
Amps: 15Terminal Connection: Lug
Max. Wire Size: 4 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: Challenger and Thomas and Betts Load Centers
Depth: 2.60"Standards: UL, ETL Listed
Min. Wire Size: 14 AWGCountry of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With Challenger and Thomas and Betts Load Centers, Series UBITB, Type A, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.35 In., Width 0.50 In., Depth 2.60 In., Standards UL, ETL Listed, Max. AIR Rating 10kA

Reviews