KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Plug In Circuit Breaker 30A 120/240VAC

CHALLENGER| Zoro #: G0966524| Mfr #: UBITBA230

$49.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.00"
Series: UBITB, Type A
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966524 Mfr #: UBITBA230
Width: 1.00"Series: UBITB, Type A
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.35"Circuit Breaker Type: Standard
Amps: 30Terminal Connection: Lug
Max. Wire Size: 4 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: Challenger and Thomas and Betts Load Centers
Depth: 2.60"Standards: UL, ETL Listed
Min. Wire Size: 14 AWGCountry of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 30, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Challenger and Thomas and Betts Load Centers, Series UBITB, Type A, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.35 In., Width 1.00 In., Depth 2.60 In., Standards UL, ETL Listed, Max. AIR Rating 10kA

Reviews