PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2P Standard Plug In Circuit Breaker 40A 120/240VAC

CHALLENGER| Zoro #: G0801936| Mfr #: UBITBA240

$41.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps: 40For Use With: Challenger and Thomas and Betts Load CentersMax. AIR Rating: 10 kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0801936 Mfr #: UBITBA240
Amps: 40For Use With: Challenger and Thomas and Betts Load Centers
Max. AIR Rating: 10 kAAC Voltage Rating: 120/240VAC
Standards: UL, ETL ListedMin. Wire Size: 14 AWG
Terminal Connection: LugItem: Plug In Circuit Breaker
Series: UBITB, Type ALength: 3.35"
Max. Wire Size: 4 AWGWidth: 1.00"
Number of Poles: 2DC Voltage Rating: Not Rated
Depth: 2.60"Circuit Breaker Type: Standard
Country of Origin (subject to change): China

Description

Plug In Circuit Breaker, Amps 40, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Challenger and Thomas and Betts Load Centers, Series UBITB, Type A, Terminal Connection Lug, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.35 In., Width 1.00 In., Depth 2.60 In., Standards UL, ETL Listed, Max. AIR Rating 10 kA

Reviews