Air Compressor Pump, 1 Stage

CHAMPION| Zoro #: G0689726| Mfr #: BWA

$774.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sheave Size @ 1725 RPM: 4-61/64", 7-1/4"
Groove Section: A
Flywheel Included: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689726 Mfr #: BWA
Sheave Size @ 1725 RPM: 4-61/64", 7-1/4"Groove Section: A
Flywheel Included: YBore Dia.: 2-3/8"
Number of Cylinders: 3Max. Pressure: 125 psi
Groove Quantity: 2NPT Outlet: 3/8"
Rotation: CCWHP: 2, 3
Overall Depth: 10-7/32"Oil Capacity: 16 oz.
Number of Stages: 1Overall Width: 23-7/16"
Lubrication Type: Splash LubricatedItem: Air Compressor Pump
Overall Height: 18-17/64"Pump RPM: 700, 995
Valve Type: DiscFlywheel Dia.: 12-5/8"
Mounting Pattern: 7" W x 2-3/4" DValve Material: Swedish Steel
Stroke Length: 2"Finish: Painted Green
Free Air CFM @ Max. Pressure: 6, 8.8Construction: Cast iron
Country of Origin (subject to change): United States

Description

Air Compressor Pump, Number of Stages 1, Splash Lubricated, 2, 3 HP, 6, 8.8 Free Air CFM @ Max. Pressure, Max. Pressure 125 psi, Oil Capacity 16 oz., Number of Cylinders 3, NPT Outlet 3/8 In., Pump RPM 700, 995, Rotation CCW, Groove Section A, Groove Quantity 2, Flywheel Included Y, Flywheel Dia. 12-5/8 In., Sheave Size @ 1725 RPM 4-61/64 In., 7-1/4 In., Bore Dia. 2-3/8 In., Stroke Length 2 In., Cast Iron Construction, Painted Green Finish, Valve Material Swedish Steel, Valve Type Disc

Reviews