KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Compressor Pump, 1 Stage

CHAMPION| Zoro #: G1495295| Mfr #: VP10

$523.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Construction: Cast iron
Max. Pressure: 125 psi
Groove Section: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1495295 Mfr #: VP10
Construction: Cast ironMax. Pressure: 125 psi
Groove Section: ANumber of Stages: 1
Stroke Length: 1-27/32"Rotation: CCW
Oil Capacity: 16 oz.Bore Dia.: 2-1/2"
Free Air CFM @ Max. Pressure: 10.2Valve Type: Reed
Overall Height: 10"HP: 3
Valve Material: Reed StyleFlywheel Included: Y
Finish: Painted GreenNumber of Cylinders: 1
Flywheel Dia.: 10"Lubrication Type: Splash Lubricated
Pump RPM: 1340NPT Outlet: 1/2"
Sheave Size @ 1725 RPM: 3-61/64"Groove Quantity: 1
Overall Depth: 12-5/32"Mounting Pattern: 5-29/32" W x 5-17/32" D
Item: Air Compressor PumpOverall Width: 11-7/32"
Country of Origin (subject to change): Brazil

Description

Air Compressor Pump, Number of Stages 1, Splash Lubricated, 3 HP, 10.2 Free Air CFM @ Max. Pressure, Max. Pressure 125 psi, Oil Capacity 16 oz., Number of Cylinders 1, NPT Outlet 1/2 In., Pump RPM 1340, Rotation CCW, Groove Section A, Groove Quantity 1, Flywheel Included Y, Flywheel Dia. 10 In., Sheave Size @ 1725 RPM 3-61/64 In., Bore Dia. 2-1/2 In., Stroke Length 1-27/32 In., Cast Iron Construction, Painted Green Finish, Valve Material Reed Style, Valve Type Reed

Reviews