KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Compressor Pump, 2 Stage

CHAMPION| Zoro #: G1379375| Mfr #: 3Z181

$2138.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bore Dia.: 4-5/8", 2-1/2"
Number of Stages: 2
Sheave Size @ 1725 RPM: 4-1/4", 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379375 Mfr #: 3Z181
Bore Dia.: 4-5/8", 2-1/2"Number of Stages: 2
Sheave Size @ 1725 RPM: 4-1/4", 7"Lubrication Type: Splash Lubricated
Valve Material: Swedish SteelStroke Length: 3"
Rotation: CCWOil Capacity: 2 qt.
Mounting Pattern: 8-3/4" W x 5-3/4" DItem: Air Compressor Pump
Groove Quantity: 2Valve Type: Disc
Finish: Green MetallicOverall Width: 18"
HP: 3, 5Pump RPM: 440, 710
Groove Section: BNPT Outlet: 3/4"
Free Air CFM @ Max. Pressure: 9.7/16.5Flywheel Included: Y
Max. Pressure: 175 psiOverall Depth: 20"
Flywheel Dia.: 16-1/2"Overall Height: 23-1/4"
Construction: Cast ironNumber of Cylinders: 2
Country of Origin (subject to change): United States

Description

Air Compressor Pump, Number of Stages 2, Splash Lubricated, 3, 5 HP, 9.7/16.5 Free Air CFM @ Max. Pressure, Max. Pressure 175 psi, Oil Capacity 2 qt., Number of Cylinders 2, NPT Outlet 3/4 In., Pump RPM 440, 710, Rotation CCW, Groove Section B, Groove Quantity 2, Flywheel Included Y, Flywheel Dia. 16-1/2 In., Sheave Size @ 1725 RPM 4-1/4 In., 7 In., Bore Dia. 4-5/8 In., 2-1/2 In., Stroke Length 3 In., Cast Iron Construction, Green Metallic Finish, Valve Material Swedish Steel, Valve Type Disc

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews