Air Compressor Pump, 2 Stage

CHAMPION| Zoro #: G2377024| Mfr #: 3Z182

$3196.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bore Dia.: 4-5/8", 2-1/2"
Number of Stages: 2
Sheave Size @ 1725 RPM: 6-3/8", 8-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377024 Mfr #: 3Z182
Bore Dia.: 4-5/8", 2-1/2"Number of Stages: 2
Sheave Size @ 1725 RPM: 6-3/8", 8-1/8"Lubrication Type: Splash Lubricated
Valve Material: Swedish SteelStroke Length: 3"
Rotation: CCWOil Capacity: 1 gal.
Mounting Pattern: 9-5/8" W x 8-1/16" DItem: Air Compressor Pump
Groove Quantity: 2Valve Type: Disc
Finish: Green MetallicOverall Width: 24"
HP: 7-1/2, 10Pump RPM: 575, 740
Groove Section: BNPT Outlet: 3/4"
Free Air CFM @ Max. Pressure: 25.8/34.8Flywheel Included: Y
Max. Pressure: 175 psiOverall Depth: 21-1/8"
Flywheel Dia.: 19"Overall Height: 23-1/2"
Construction: Cast ironNumber of Cylinders: 4
Country of Origin (subject to change): United States

Description

Air Compressor Pump, Number of Stages 2, Splash Lubricated, 7-1/2, 10 HP, 25.8/34.8 Free Air CFM @ Max. Pressure, Max. Pressure 175 psi, Oil Capacity 1 gal., Number of Cylinders 4, NPT Outlet 3/4 In., Pump RPM 575, 740, Rotation CCW, Groove Section B, Groove Quantity 2, Flywheel Included Y, Flywheel Dia. 19 In., Sheave Size @ 1725 RPM 6-3/8 In., 8-1/8 In., Bore Dia. 4-5/8 In., 2-1/2 In., Stroke Length 3 In., Cast Iron Construction, Green Metallic Finish, Valve Material Swedish Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews